Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 4in., PVC Coated
Mfr # PV40001S00
Zoro # G0357747
original price:
$250.68
9% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 4"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV40001S00
- Zoro # G0357747
- UPC # 847656079192
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 4 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Size | 4" |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 4" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 4 in |
Type | STRAP |
Color | Black |
Load Capacity | 2,560 lb |
Compatible Conduit Type | RMC |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Clamp, Flange Thickness 4 in, Load Capacity 2,560 lb, Compatible Pipe Size 4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 4 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- Calbond Conduit Clamps & Hangers