Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 3-1/2in., PVC Coated
Mfr # PV35001S00
Zoro # G0357939
original price:
$235.39
9% off
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3 1/2"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV35001S00
- Zoro # G0357939
- UPC # 847656078584
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 3 1/2 in |
Compatible Nominal Conduit/Pipe Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Size | 3-1/2" |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3 1/2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 3 1/2 in |
Color | Black |
Type | STRAP |
Load Capacity | 1,660 lb |
Compatible Conduit Type | RMC |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Clamp, Flange Thickness 3 1/2 in, Load Capacity 1,660 lb, Compatible Pipe Size 3 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 3 1/2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 35A, 600V AC, Indicating (LPS-RK-35SPI)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- Calbond Conduit Clamps & Hangers