Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 2in., PVC Coated
Mfr # PV20001S00
Zoro # G0360337
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV20001S00
- Zoro # G0360337
- UPC # 847656075484
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Size | 2" |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 2 in |
Color | Black |
Type | STRAP |
Load Capacity | 710 lb |
Compatible Conduit Type | RMC |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Clamp, Flange Thickness 2 in, Load Capacity 710 lb, Compatible Pipe Size 2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP (RP1212EG)
- Calbond Conduit Clamps & Hangers