Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 2-3 in., PVC Coated
Mfr # PV30002S00
Zoro # G0360361
original price:
$74.57
34% off
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV30002S00
- Zoro # G0360361
- UPC # 847656077549
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 6 13/16 in |
Overall Width | 1 1/4 in |
Compatible Pipe Size | 3 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Size | 3" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 3 in |
Type | STRAP |
Color | Black |
Compatible Conduit Type | PVC Coated Conduit |
Load Capacity | 1,700 lb |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 3 in, Load Capacity 1,700 lb, Compatible Pipe Size 3 in, Steel, Finish PVC Coated, Black, Overall Length 6 13/16 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 3 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- SQUARE D Load Center, 30 Spaces, 150A, 120/240V (QO330MQ150RB)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- GAMPAK CONDUIT HANGER 2-1/2"" (49130)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- Calbond Conduit Clamps & Hangers