Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 2-1/2in., PVC Coated
Mfr # PV25001S00
Zoro # G0359899
original price:
$98.22
9% off
new price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV25001S00
- Zoro # G0359899
- UPC # 847656076733
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 2 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Size | 2-1/2" |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 2 1/2 in |
Color | Black |
Type | STRAP |
Load Capacity | 1,110 lb |
Compatible Conduit Type | RMC |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Clamp, Flange Thickness 2 1/2 in, Load Capacity 1,110 lb, Compatible Pipe Size 2 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- Calbond Conduit Clamps & Hangers