Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 1/2 in., PVC Coated
Mfr # PV35002S00
Zoro # G0360206
original price:
$84.03
9% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3 1/2"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV35002S00
- Zoro # G0360206
- UPC # 847656078591
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Compatible Pipe Size | 3 1/2 in |
Overall Width | 1 1/4 in |
Size | 3-1/2" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3 1/2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 3 1/2 in |
Color | Black |
Type | STRAP |
Load Capacity | 2,000 lb |
Compatible Conduit Type | PVC Coated Conduit |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 3 1/2 in, Load Capacity 2,000 lb, Compatible Pipe Size 3 1/2 in, Steel, Finish PVC Coated, Black, Overall Width 1 1/4 in, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 3 1/2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- Calbond Conduit Clamps & Hangers