Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 1 in., PVC Coated
Mfr # PV10002S00
Zoro # G0361210
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV10002S00
- Zoro # G0361210
- UPC # 847656072537
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 3 3/8 in |
Compatible Pipe Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 3/4 in |
Size | 1" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 1" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 1 in |
Type | STRAP |
Color | Black |
Compatible Conduit Type | PVC Coated Conduit |
Load Capacity | 400 lb |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 in, Load Capacity 400 lb, Compatible Pipe Size 1 in, Steel, Finish PVC Coated, Black, Overall Length 3 3/8 in, Overall Width 3/4 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 In (035RS0800EG)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- Calbond Conduit Clamps & Hangers