Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 1-1/4 in., PVC Coated
Mfr # PV12002S00
Zoro # G0361089
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV12002S00
- Zoro # G0361089
- UPC # 847656073633
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 4 11/32 in |
Overall Width | 27/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Size | 1-1/4" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 1 1/4 in |
Color | Black |
Type | STRAP |
Load Capacity | 450 lb |
Compatible Conduit Type | PVC Coated Conduit |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 1/4 in, Load Capacity 450 lb, Compatible Pipe Size 1 1/4 in, Steel, Finish PVC Coated, Black, Overall Length 4 11/32 in, Overall Width 27/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK62)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- KINDORF Angler Pipe Clamp, 1-1/4 In, PK10 (C 109 1 1/4 EG)
- MKT FASTENING Conduit Strap, Size 1", PK50 (DCC10100)
- Calbond Conduit Clamps & Hangers