Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 1-1/2 in., PVC Coated
Mfr # PV15002S00
Zoro # G0360949
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV15002S00
- Zoro # G0360949
- UPC # 847656074524
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 4 7/16 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Size | 1-1/2" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 1-1/2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 1 1/2 in |
Color | Black |
Type | STRAP |
Load Capacity | 500 lb |
Compatible Conduit Type | PVC Coated Conduit |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 1/2 in, Load Capacity 500 lb, Compatible Pipe Size 1 1/2 in, Steel, Finish PVC Coated, Black, Overall Length 4 7/16 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- Calbond Conduit Clamps & Hangers