Shop All Conduit Fittings
Calbond
Grounding Bushing, 1-1/4 in., PVC Ctd
Mfr # PV1200GLL4
Zoro # G0359591
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Bushing
- Color Black
- Finish PVC Coated
- Features Corrosion Protection
- Application Used on Harsh Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1200GLL4
- Zoro # G0359591
- UPC # 847656073831
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/4 in |
Details
Conduit Fitting Type | Bushing |
Color | Black |
Finish | PVC Coated |
Item | Grounding Bushing,1-1/4 in.,PVC Ctd |
Features | Corrosion Protection |
Application | Used on Harsh Environments |
Standards | UL LISTED |
Material | Steel |
Description
Grounding Bushing,1-1/4 in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SW)
- Calbond Conduit Fittings