Shop All Conduit Bodies & Covers
Calbond
Form Cover, FM8, 3/4 in., PVC
Mfr # PV0700280F
Zoro # G0360739
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC COATED GALVANIZED RIGID
- Color Black
- Size 3/4"
- Application PVC Coated FORM 8 Cover for Conduit Bodies
- Type FORM 8 COVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700280F
- Zoro # G0360739
- UPC # 847656071400
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Size | 3/4" |
Details
Item | Form Cover,FM8,3/4 in.,PVC |
Material | PVC COATED GALVANIZED RIGID |
Color | Black |
Application | PVC Coated FORM 8 Cover for Conduit Bodies |
Type | FORM 8 COVER |
Finish | PVC COATED |
Description
Form Cover,FM8,3/4 in.,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type C, FM7, 1/2 in., PVC (PV0500C17)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- Calbond Conduit Bodies & Covers