Shop All Conduit Bodies & Covers
Calbond
Form Cover, FM8, 2-1/2 in., PVC
Mfr # PV2530880F
Zoro # G0358410
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC COATED GALVANIZED RIGID
- Color Black
- Type FORM 8 COVER
- Application PVC Coated FORM 8 Cover for Conduit Bodies
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2530880F
- Zoro # G0358410
- UPC # 847656077396
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Size | 2-1/2" |
Details
Item | Form Cover,FM8,2-1/2 in.,PVC |
Material | PVC COATED GALVANIZED RIGID |
Color | Black |
Type | FORM 8 COVER |
Application | PVC Coated FORM 8 Cover for Conduit Bodies |
Finish | PVC COATED |
Description
Form Cover,FM8,2-1/2 in.,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 1/2" (FS-1/2RS E/G)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- APPLETON ELECTRIC Iron Lb 3In Conduit Outlet Bodies And Box (LB888)
- Calbond Conduit Bodies & Covers