Shop All Conduit Bodies & Covers
Calbond
Form Cover, FM8, 1-1/4 in., PVC
Mfr # PV1200480F
Zoro # G0359810
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC COATED GALVANIZED RIGID
- Color Black
- Application COVER FOR JUNCTION BOX
- Finish PVC COATED
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1200480F
- Zoro # G0359810
- UPC # 847656073640
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Size | 1-1/4" |
Details
Item | Form Cover,FM8,1-1/4 in.,PVC |
Material | PVC COATED GALVANIZED RIGID |
Color | Black |
Application | COVER FOR JUNCTION BOX |
Finish | PVC COATED |
Type | FORM 8 COVER |
Description
Form Cover,FM8,1-1/4 in.,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- LEVITON Watertight Locking Connector (25W04)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- Calbond Conduit Bodies & Covers