Shop All Conduit Bodies & Covers
Calbond
Form Cover, FM8, 1-1/2 in., PVC
Mfr # PV1500580F
Zoro # G0359661
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC COATED GALVANIZED RIGID
- Color Black
- Finish PVC COATED
- Size 1-1/2"
- Type FORM 8 COVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1500580F
- Zoro # G0359661
- UPC # 847656074531
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Size | 1-1/2" |
Details
Item | Form Cover,FM8,1-1/2 in.,PVC |
Material | PVC COATED GALVANIZED RIGID |
Color | Black |
Finish | PVC COATED |
Type | FORM 8 COVER |
Application | COVER FOR FORM 8 BODIES |
Description
Form Cover,FM8,1-1/2 in.,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- Calbond Conduit Bodies & Covers