Shop All Conduit Fittings
Calbond
Female Hub, EYS Male, 2in., PVC Ctd
Mfr # PV2000EYS66
Zoro # G0356076
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Application To Connect and Change Direction of Conduit Runs
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2000EYS66
- Zoro # G0356076
- UPC # 847656075910
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Female Hub,EYS Male,2in.,PVC Ctd |
Application | To Connect and Change Direction of Conduit Runs |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Type | Rigid |
Description
Female Hub,EYS Male,2in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Tamperproof Lock, Lock Accessory, Carbon Steel (N41214TTRI)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-55122-12)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- GROTE Slimline Under-Lamp (66160)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- Calbond Conduit Fittings