Shop All Conduit Fittings
Calbond
Female Hub, EYS Male, 1in., PVC Ctd
Mfr # PV1000EYS36
Zoro # G0357981
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000EYS36
- Zoro # G0357981
- UPC # 847656072834
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Female Hub,EYS Male,1in.,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
Female Hub,EYS Male,1in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- GIZMO 45764 90 deg Connector Liquid Tight for Connecting Conduit 0.75 in. (GI612924)
- Calbond Conduit Fittings