Shop All Conduit Fittings
Calbond
Female Hub, EYS, 3/4in., PVC Ctd
Mfr # PV0700EYS21
Zoro # G0358255
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Application To Connect and Change Direction of Conduit Runs
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700EYS21
- Zoro # G0358255
- UPC # 847656071653
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Female Hub,EYS,3/4in.,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Application | To Connect and Change Direction of Conduit Runs |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Type | Rigid |
Description
Female Hub,EYS,3/4in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- Calbond Conduit Fittings