Shop All Conduit Fittings
Calbond
Female Hub, EYS, 2in., PVC Ctd
Mfr # PV2000EYS61
Zoro # G0354658
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
- Standards NEC/CEC, UL 886, CSA C22.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000EYS61
- Zoro # G0354658
- UPC # 847656075903
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Female Hub,EYS,2in.,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
Female Hub,EYS,2in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242010CHQRWW)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- ALLIED TUBE & CONDUIT Elbow, 90 Degrees, 1" Trade Size (732342)
- Calbond Conduit Fittings