Shop All Expansion Joints
Calbond
Expansion Joint, 4in., 4 PVC Coated
Mfr # PV4000XJG104
Zoro # G0353179
product price: $4,370.99
/ea
Free Shipping & Returns
$4,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000XJG104
- Zoro # G0353179
- UPC # 847656079956
- Country of Origin United States
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | PVC |
Description
Expansion Joint,4in.,4 PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union 90 Degree Elbow 10PK (165CA-4)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P553)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- DIXON 3" Threaded Cast Iron Foot Valve (DFVS35)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, Threaded Union, 2in. Pipe (TU-32-EE)
- ELASTO-VALVE RUBBER PRODUCTS RUBBER EXPANSION JOINT SLEEVE 12-3/4IN - 11-3/4IN X 10IN LENGTH PIPE COUPLING (1000322)
- ZORO SELECT Expansion Joint, 2-1/2 in. Pipe, 150 psi (TU-40-EE)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- Calbond Expansion Joints