Shop All Expansion Joints
Calbond
Expansion Joint, 3in., 4 PVC Coated
Mfr # PV3000XJG84
Zoro # G0353285
product price: $2,721.99
/ea
Free Shipping & Returns
$2,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000XJG84
- Zoro # G0353285
- UPC # 847656078201
- Country of Origin United States
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | PVC |
Description
Expansion Joint,3in.,4 PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- ACORN CONTROLS Blue PE Tubing, 1/8" O.D. x 10 Ft. (2155-010-199)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054)
- PARKER 90 DEG FLW MAL-FEM B (V590P-8)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- ZORO SELECT Expansion Joint, Short L Rod, 150 psi (LR-24-S)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- Calbond Fittings