Shop All Expansion Joints
Calbond
Expansion Joint, 2in., 4 PVC Coated
Mfr # PV2000XJG64
Zoro # G0353720
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000XJG64
- Zoro # G0353720
- UPC # 847656076337
- Country of Origin United States
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | PVC |
Description
Expansion Joint,2in.,4 PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG15)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2250 3)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZORO SELECT Expansion Joint, Wide Arch, 2 in. Pipe (WA-32-EE)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- Calbond Expansion Joints