Shop All Electrical Boxes
Calbond
Electrical Box, FDCT Box, 1 Gang, PVC
Mfr # PV0700FDCT2
Zoro # G0357631
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FDCT Box
- Number of Gangs 1
- Material PVC
- Length 6.03 in
- Width 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0700FDCT2
- Zoro # G0357631
- UPC # 847656071721
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 6.03 in |
Width | 3.63 in |
Depth | 1.88 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Size | 44989 |
Details
Item | Electrical Box |
Box Type | FDCT Box |
Number of Gangs | 1 |
Material | PVC |
Number of Inlets | 3 |
Color | Black |
Bracket Type | Lugs |
Application | OFFEERS CORROSION PROTECTION TO CONDUIT SYSTEMS AND ACCOMODATES WIRING DEVICES. |
Standard | UL514 B / CSA C22.2 NO.18 |
Description
Device Box, Number of Gangs 1, Number of Inlets 3, Length 6.03 in, Width 3.63 in, Depth 1.88 in, Hub Size 3/4 in, Color Black, Bracket Type Lugs, Box Type FDCT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 2-Pole Type, Toggle (4802W)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0500FD1)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0700FD2)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- NEWHOUSE ELECTRIC Pop Up Floor Box with 15 Amp TR Outlets, Satin Nickel (7400NI)
- RACO Electrical Box, 21.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (176)
- AMERICAN IMAGINATIONS Electrical Box, Square Box, Galvanized Steel, Square (AI-37171)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- Calbond Electrical Boxes