Shop All Electrical Boxes
Calbond
Electrical Box, FD Box, 2 Gang, PVC
Mfr # PV0700FD22
Zoro # G0356916
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Number of Gangs 2
- Material PVC
- Length 5.16 in
- Width 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700FD22
- Zoro # G0356916
- UPC # 847656071707
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 5.16 in |
Width | 4.19 in |
Depth | 2.69 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Size | 44989 |
Details
Item | Electrical Box |
Box Type | FD Box |
Number of Gangs | 2 |
Material | PVC |
Number of Inlets | 1 |
Color | Black |
Bracket Type | Lugs |
Application | OFFEERS CORROSION PROTECTION TO CONDUIT SYSTEMS AND ACCOMODATES WIRING DEVICES. |
Standard | UL514 B / CSA C22.2 NO.18 |
Description
Device Box, Number of Gangs 2, Number of Inlets 1, Length 5.16 in, Width 4.19 in, Depth 2.69 in, Hub Size 3/4 in, Color Black, Bracket Type Lugs, Box Type FD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - White (HS364-S100-WHITE)
- NVENT HOFFMAN Interlock Kit, Kit Accessory, Steel (AEKDF)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- CALBOND Electrical Box, FDCT Box, 1 Gang, PVC (PV0700FDCT2)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0500FD1)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0700FD2)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (487)
- Calbond Electrical Boxes