Shop All Electrical Boxes
Calbond
Electrical Box, FD Box, 1 Gang, PVC
Mfr # PV0700FD2
Zoro # G0358639
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Number of Gangs 1
- Material PVC
- Length 5.16 in
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0700FD2
- Zoro # G0358639
- UPC # 847656071691
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 5.16 in |
Width | 2-3/4 in |
Depth | 1.88 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Size | 44989 |
Details
Item | Electrical Box |
Box Type | FD Box |
Number of Gangs | 1 |
Material | PVC |
Number of Inlets | 1 |
Color | Black |
Bracket Type | Lugs |
Standard | UL514 B / CSA C22.2 NO.18 |
Application | OFFEERS CORROSION PROTECTION TO CONDUIT SYSTEMS AND ACCOMODATES WIRING DEVICES. |
Description
Device Box, Number of Gangs 1, Number of Inlets 1, Length 5.16 in, Width 2.75 in, Depth 1.88 in, Hub Size 3/4 in, Color Black, Bracket Type Lugs, Box Type FD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0500FD1)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-3)
- Calbond Electrical Boxes