Shop All Electrical Boxes
Calbond
Electrical Box, FD Box, 1 Gang, PVC
Mfr # PV0500FD1
Zoro # G0358867
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Number of Gangs 1
- Material PVC
- Length 5.16 in
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0500FD1
- Zoro # G0358867
- UPC # 847656070700
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 5.16 in |
Width | 2-3/4 in |
Depth | 1.88 in |
Conduit Size | 1/2 in |
Hub Size | 1/2 in |
Size | 44928 |
Details
Item | Electrical Box |
Box Type | FD Box |
Number of Gangs | 1 |
Material | PVC |
Number of Inlets | 1 |
Color | Black |
Bracket Type | Lugs |
Application | OFFEERS CORROSION PROTECTION TO CONDUIT SYSTEMS AND ACCOMODATES WIRING DEVICES. |
Standard | UL514 B / CSA C22.2 NO.18 |
Description
Device Box, Number of Gangs 1, Number of Inlets 1, Length 5.16 in, Width 2.75 in, Depth 1.88 in, Hub Size 1/2 in, Color Black, Bracket Type Lugs, Box Type FD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATQR3)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0700FD2)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Galvanized Steel, Rectangular (945)
- CARLON Electrical Box, 20.5 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (SC200DV)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- BELL Electrical Box, Outlet Box, 2 Gang, Aluminum (1895945)
- Calbond Electrical Boxes