Shop All Electrical Boxes
Calbond
Electrical Box, Device Box, PVC
Mfr # PV0700OELB2
Zoro # G0355461
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Device Box
- Material PVC
- Conduit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0700OELB2
- Zoro # G0355461
- UPC # 847656072070
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Material | PVC |
Description
Device Box,3/4in,OELB with Cover,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1SF41)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5221C)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- TEDDICO/BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (1719574)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- HUBBEL ELECTRIC RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (8500)
- Calbond Electrical Boxes