Shop All Electrical Boxes
Calbond
Electrical Box, Device Box, PVC
Mfr # PV0500OELB1
Zoro # G0355769
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Material PVC
- Conduit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0500OELB1
- Zoro # G0355769
- UPC # 847656071080
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Material | PVC |
Description
Device Box,1-1/2in.,OELB,with Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- Calbond Electrical Boxes