Shop All Conduit Fittings
Calbond
Elbow, 6 in. x 22-1/2 Deg, GRC PVC Coated
Mfr # PV6022EL00
Zoro # G0353556
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Black
- Overall Length 72.3 in
- Finish PVC Coated
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV6022EL00
- Zoro # G0353556
- UPC # 847656054229
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 72.3 in |
Trade Size | 6 in |
Outside Dia. | 6-5/8 in |
Inside Dia. | 6.093 in |
Details
Conduit Fitting Type | Elbow |
Color | Black |
Finish | PVC Coated |
Item | Elbow,6 in. x 22-1/2 Deg,GRC PVC Coated |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | UL/cUL UL6, ANSI C80.1 NEMA RN-1 |
Thickness | 0.532 in |
Description
Elbow,6 in. x 22-1/2 Deg,GRC PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- GAMPAK CONDUIT COUPLING SLV 1"" (02-55082)
- Calbond Conduit Fittings