Shop All Conduit Fittings
Calbond
Elbow, 4 in. x 90 Deg, GRC PVC Coated
Mfr # PV4090EL00
Zoro # G0355699
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4090EL00
- Zoro # G0355699
- UPC # 847656053963
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 23 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Thread Size | 4" |
Outside Dia. | 4-1/2 in |
Compatible Conduit Trade Size | 4 in |
Elbow Radius | 16 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 4 in, Overall Length 23 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 4 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 16 in, Color Black, Compatible Conduit Trade Size 4 in, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 6 in D (CSD24206LG)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- Calbond Conduit Fittings