Shop All Conduit Fittings
Calbond
Elbow, 3/4 in. x 45 Deg, GRC PVC Coated
Mfr # PV0745EL00
Zoro # G0360571
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0745EL00
- Zoro # G0360571
- UPC # 847656054007
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 3/8 in |
Conduit Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Inside Dia. | 0.824 in |
Outside Dia. | 1.050 in |
Trade Size | 3/4 in |
Overall Height | 9 in |
Elbow Radius | 4 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 45 Degrees, Steel, Trade Size 3/4 in, Overall Length 7 3/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 4 1/2 in, Overall Height 9 in, Weight 0.9 lb, Color Black, Compatible Conduit Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- FLEMING SUPPLY Fleming Supply Cable Management Ties (30) 8" Reusable Self-Gripping Cord Straps for Cables (Black) (727846WWR)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- Calbond Conduit Fittings