Shop All Conduit Fittings
Calbond
Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated
Mfr # PV0722EL00
Zoro # G0360580
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 12.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0722EL00
- Zoro # G0360580
- UPC # 847656054120
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12.9 in |
Conduit Trade Size | 3/4 in |
Outside Dia. | 1.050 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 22.5 Degrees, Steel, Trade Size 3/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, For Use With RMC, For Conduit Type RMC, Compatible Conduit Trade Size 3/4 in, Connection Orientation 22.5 Degrees , Connection Type Threaded, Includes Corrosion Resistant Coating Provided on Threads, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- Calbond Conduit Fittings