Shop All Conduit Fittings
Calbond
Elbow, 3 in. x 90 Deg, GRC PVC Coated
Mfr # PV3090EL00
Zoro # G0356539
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3090EL00
- Zoro # G0356539
- UPC # 847656053949
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 17 in |
Conduit Trade Size | 3 in |
Thread Size | 3" |
Trade Size | 3 in |
Outside Dia. | 3-1/2 in |
Inside Dia. | 3.068 in |
Compatible Conduit Trade Size | 3 in |
Elbow Radius | 13 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 3 in, Overall Length 17 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 13 in, Color Black, Compatible Conduit Trade Size 3 in, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS05S0300)
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- HALEX 1 In Service Entrance Cap Each (58010)
- Calbond Conduit Fittings