Shop All Conduit Fittings
Calbond
Elbow, 3 in. x 22-1/2 Deg, GRC PVC Coated
Mfr # PV3022EL00
Zoro # G0356557
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3022EL00
- Zoro # G0356557
- UPC # 847656054182
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 13 1/2 in |
Conduit Trade Size | 3 in |
Outside Dia. | 3-1/2 in |
Trade Size | 3 in |
Inside Dia. | 3.068 in |
Thread Size | 3" |
Compatible Conduit Trade Size | 3 in |
Overall Height | 32 in |
Elbow Radius | 13 in |
Description
Elbow, 22.5 Degrees, Steel, Trade Size 3 in, Overall Length 13 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 13 in, Overall Height 32 in, Weight 11.1 lb, Color Black, Compatible Conduit Trade Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- Calbond Conduit Fittings