Shop All Conduit Fittings
Calbond
Elbow, 2 in. x 90 Deg, GRC PVC Coated
Mfr # PV2090EL00
Zoro # G0359549
original price:
$117.14
22% off
new price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2090EL00
- Zoro # G0359549
- UPC # 847656053925
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Conduit Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Inside Dia. | 2.067 in |
Outside Dia. | 2-3/8 in |
Elbow Radius | 9 1/2 in |
Compatible Conduit Trade Size | 2 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 2 in, Overall Length 12 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 9 1/2 in, Color Black, Compatible Conduit Trade Size 2 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- CDN Mini Timer - Black (TM28-BK)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Elbow, 1 in. x 90 Deg Yard, GRC PVC Coated (PV1090YL00)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- Calbond Conduit Fittings