Shop All Conduit Fittings
Calbond
Elbow, 2-1/2 in. x 90 Deg, GRC PVC Coated
Mfr # PV2590EL00
Zoro # G0357905
original price:
$221.21
18% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 14 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2590EL00
- Zoro # G0357905
- UPC # 847656053932
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 14 13/16 in |
Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2" |
Inside Dia. | 2.469 in |
Trade Size | 2 1/2 in |
Outside Dia. | 2-7/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Elbow Radius | 10 1/2 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 2 1/2 in, Overall Length 14 13/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 10 1/2 in, Color Black, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- Calbond Conduit Fittings