Shop All Conduit Fittings
Calbond
Elbow, 2-1/2 in. x 22-1/2 Deg, GRC PVC
Mfr # PV2522EL00
Zoro # G0357920
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2522EL00
- Zoro # G0357920
- UPC # 847656054175
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 1/2 in |
Conduit Trade Size | 2 1/2 in |
Outside Dia. | 2.469 in |
Inside Dia. | 2.469 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/4" |
Overall Height | 27 in |
Compatible Conduit Trade Size | 2 1/4 in |
Elbow Radius | 10 1/2 in |
Description
Elbow, 22.5 Degrees, Steel, Trade Size 2 1/2 in, Overall Length 10 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/4 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 10 1/2 in, Overall Height 27 in, Weight 6.5 lb, Color Black, Compatible Conduit Trade Size 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- RIP-TIE Strap, Durable Woven, Orange, PK10, 1x6" (J-B6-C10-O)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- Calbond Conduit Fittings