Shop All Conduit Fittings
Calbond
Elbow, 1in, Pulling, LBD Style, PVC Coated
Mfr # PV1000LBD3300
Zoro # G0356575
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Hazardous Location No
- Standards CSA C22.2 No. 30, UL Listed Standard 514B
- For Use With Threaded Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000LBD3300
- Zoro # G0356575
- UPC # 847656073008
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Outlet Body Hub Size | 1 in |
Hub Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Conduit Outlet Body, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Steel, Back Type Flat, Body Capacity 3 cu in, Body Style LB, Body Type Pulling Elbow, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Special Features Interior Urethane Coating, Standards CSA C22.2 No. 30, UL Listed Standard 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- SQUARE D Operating Kit (9421LP1)
- LINEMASTER Awareness Cover - Gray (522-U37)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- Calbond Conduit Fittings