Shop All Conduit Fittings
Calbond
Elbow, 1/2in, Pulling, LBD Style, PVC Ctd
Mfr # PV0500LBD1100
Zoro # G0357351
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Application To Connect and Change Direction of Conduit Runs
- Standards CSA C22.2 No. 30, UL Listed Standard 514B
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500LBD1100
- Zoro # G0357351
- UPC # 847656070922
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Outlet Body Hub Size | 1/2 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Steel, Back Type Flat, Body Capacity 3 cu in, Body Style LB, Body Type Pulling Elbow, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Special Features Interior Urethane Coating, Standards CSA C22.2 No. 30, UL Listed Standard 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- LEVITON Straight Blade Plug (5466-C)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- Calbond Conduit Fittings