Shop All Conduit Fittings
Calbond
Elbow, 1/2 in. x 90 Deg, GRC PVC Coated
Mfr # PV0590EL00
Zoro # G0361000
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0590EL00
- Zoro # G0361000
- UPC # 847656053871
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Inside Dia. | 0.622 IN |
Outside Dia. | 0.840 in |
Thread Size | 1/2"-14 |
Compatible Conduit Trade Size | 1/2 in |
Elbow Radius | 4 1/4 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 1/2 in, Overall Length 6 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 4 1/4 in, Color Black, Compatible Conduit Trade Size 1/2 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/8)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- Calbond Conduit Fittings