Shop All Conduit Fittings
Calbond
Elbow, 1/2 in. x 45 Deg, GRC PVC Coated
Mfr # PV0545EL00
Zoro # G0361019
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0545EL00
- Zoro # G0361019
- UPC # 847656053994
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Conduit Trade Size | 1/2 in |
Inside Dia. | 0.622 in |
Outside Dia. | 0.84 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Elbow Radius | 4 in |
Overall Height | 8 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Elbow, 45 Degrees, Steel, Trade Size 1/2 in, Overall Length 4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 4 in, Overall Height 8 in, Weight 0.7 lb, Color Black, Compatible Conduit Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USM1I-DC24)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- Calbond Conduit Fittings