Shop All Conduit Fittings
Calbond
Elbow, 1/2 in. x 22-1/2Deg, GRC PVC Coated
Mfr # PV0522EL00
Zoro # G0361028
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0522EL00
- Zoro # G0361028
- UPC # 847656054113
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Conduit Trade Size | 1/2 in |
Outside Dia. | 0.84 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Inside Dia. | 0.622 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 33 in |
Description
Elbow, 22.5 Degrees, Steel, Trade Size 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, For Use With RMC, For Conduit Type RMC, Overall Height 33 in, Compatible Conduit Trade Size 1/2 in, Connection Orientation 22.5 Degrees , Connection Type Threaded, Includes Corrosion Resistant Coating Provided on Threads, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- Calbond Conduit Fittings