Shop All Conduit Fittings
Calbond
Elbow, 1/2 in., Male/Male, 90Deg, PVC Ctd
Mfr # PV0500EL195
Zoro # G0358605
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Material Malleable Iron
- Color Black
- Overall Length 1 7/16 in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0500EL195
- Zoro # G0358605
- UPC # 847656070601
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/16 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Elbow Radius | 1 7/16 in |
Overall Height | 1 7/16 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 1/2 in, Overall Length 1 7/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CSA Standard: C22.2 No. 30, EL 195-395 Class I, Division 1 & 2, Groups A, B, C, D Class III, NEC/CEC, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Elbow Radius 1 7/16 in, Overall Height 1 7/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- Calbond Conduit Fittings