Shop All Conduit Fittings
Calbond
Elbow, 1 in. x 22-1/2 Deg, GRC PVC Coated
Mfr # PV1022EL00
Zoro # G0360781
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1022EL00
- Zoro # G0360781
- UPC # 847656054137
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Thread Size | 1"-11 1/2 |
Overall Height | 15 in |
Compatible Conduit Trade Size | 1 in |
Description
Elbow, 22.5 Degrees, Steel, Trade Size 1 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, For Use With RMC, For Conduit Type RMC, Overall Height 15 in, Compatible Conduit Trade Size 1 in, Connection Orientation 22.5 Degrees , Connection Type Threaded, Includes Corrosion Resistant Coating Provided on Threads, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- Calbond Conduit Fittings