Shop All Conduit Fittings
Calbond
Elbow, 1 in., Male/Fem, 90Deg, PVC Ctd
Mfr # PV1000EL396
Zoro # G0357869
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Material Malleable Iron
- Color Black
- Overall Length 2 7/8 in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000EL396
- Zoro # G0357869
- UPC # 847656072766
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/8 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Compatible Conduit Trade Size | 1 in |
Elbow Radius | 2 7/8 in |
Overall Height | 2 7/8 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 1 in, Overall Length 2 7/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Class I, Division 1 & 2, Groups A, B, C, D Class III, CSA Standard: C22.2 No. 30, NEC/CEC, EL 196-396, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Elbow Radius 2 7/8 in, Overall Height 2 7/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- Calbond Conduit Fittings