Shop All Conduit Fittings
Calbond
Elbow, 1-1/4 in. x 90 Deg, GRC PVC Coated
Mfr # PV1290EL00
Zoro # G0360300
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 9 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1290EL00
- Zoro # G0360300
- UPC # 847656053901
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 9 19/32 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Inside Dia. | 1.380 in |
Outside Dia. | 1.660 in |
Compatible Conduit Trade Size | 1 1/4 in |
Elbow Radius | 7 1/4 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 1 1/4 in, Overall Length 9 19/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 7 1/4 in, Color Black, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- DEL CITY DIV OF ACTUANT Del City 200809 Stainless Steel Loom Clamp, 1/2" Width, 1/2" Diameter, 10 per package (200809)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- Calbond Conduit Fittings