Shop All Conduit Fittings
Calbond
Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated
Mfr # PV1590EL00
Zoro # G0359996
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1590EL00
- Zoro # G0359996
- UPC # 847656053918
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 5/8 in |
Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Trade Size | 1 1/2 in |
Outside Dia. | 1.900 in |
Inside Dia. | 1.610 in |
Compatible Conduit Trade Size | 1 1/2 in |
Elbow Radius | 8 1/4 in |
Description
Elbow, 90 Degrees, Steel, Trade Size 1 1/2 in, Overall Length 10 5/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 8 1/4 in, Color Black, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- Calbond Conduit Fittings