Shop All Conduit Fittings
Calbond
Elbow, 1-1/2 in. x 45 Deg, GRC PVC Coated
Mfr # PV1545EL00
Zoro # G0360005
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 8 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1545EL00
- Zoro # G0360005
- UPC # 847656054038
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 9/32 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Inside Dia. | 1.610 in |
Outside Dia. | 1.900 in |
Overall Height | 16 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Elbow Radius | 8 5/16 in |
Description
Elbow, 45 Degrees, Steel, Trade Size 1 1/2 in, Overall Length 8 9/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 8 5/16 in, Overall Height 16 1/2 in, Weight 3.8 lb, Color Black, Compatible Conduit Trade Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 25A, 600V AC, Non-Indicating (JTD025)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- SIGMA 49041 0.75 in. EMT Compression Coupling (3405545)
- Calbond Conduit Fittings