Shop All Conduit Clamps & Hangers
Calbond
Edge Beam Clamp, PVC Coated
Mfr # PV1000ETC100HD
Zoro # G0360179
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
- Nominal Conduit/Pipe/Threaded Rod 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1000ETC100HD
- Zoro # G0360179
- UPC # 847656072773
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1 in |
Size | 1" IN |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Type | Edge Clamp |
Number of Pieces | 1 |
Includes | Encapsulated Nuts, U-Bolt |
Color | Black |
Mounting Style | Clamp On |
Compatible Conduit Type | PVC |
For Beam Shape | Angled |
For Minimum Beam Thickness | 1 in |
Application | ATTACHES CONDUIT RUN IN PARALLEL TO A BEAM OR STRUCTURAL MEMBER |
Description
Edge Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- Calbond Conduit Clamps & Hangers