Shop All Conduit Clamps & Hangers
Calbond
Edge Beam Clamp, 3/4 in., PVC Coated
Mfr # PV0700ETC75HD
Zoro # G0360468
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700ETC75HD
- Zoro # G0360468
- UPC # 847656071615
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 3/4 in |
Size | 3/4" IN |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/4" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Color | Black |
Number of Pieces | 1 |
Type | Edge Clamp |
Includes | Encapsulated Nuts, U-Bolt |
For Minimum Beam Thickness | 0.75 in |
Compatible Conduit Type | PVC |
For Beam Shape | Angled |
Mounting Style | Clamp On |
Application | ATTACHES CONDUIT RUN IN PARALLEL TO A BEAM OR STRUCTURAL MEMBER |
Description
Edge Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- Calbond Conduit Clamps & Hangers