Shop All Conduit Fittings
Calbond
Coupling, 5 in., RC PVC Coated
Mfr # PV5000CP00
Zoro # G0355610
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded/Rigid Conduit
- Conduit Fitting Type Coupling
- Color Black
- Finish PVC Coated Galvanized
- For Use With Use With Stainless Steel Rigid Conduit, Threaded Stainless Conduit, Nipples, and Other Threaded Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV5000CP00
- Zoro # G0355610
- UPC # 847656053857
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 5 in |
Details
For Conduit Type | Threaded/Rigid Conduit |
Conduit Fitting Type | Coupling |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Coupling,5 in.,RC PVC Coated |
For Use With | Use With Stainless Steel Rigid Conduit, Threaded Stainless Conduit, Nipples, and Other Threaded Fittings |
Standards | UL 6A, CUL 6A |
Type | Rigid |
Description
Coupling,5 in.,RC PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- RACO Mud Ring, 838, Floor Box (838)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- Calbond Conduit Fittings